Aero Manufacturing 430 Stainless Steel Table, 30 x 30", Undershelf, 18 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
T-430 18 Gauge Series stainless steel top is perfect for all light duty applications that require the convenience and durability of stainless steel. Work surface has 2 heavy gauge channel supports for added stability. Now also available with 2-1/4"H backsplash. Hemmed safety edges. Galvanized lower shelf is fully adjustable. Tubular legs are 1-5/8" diameter with 1" adjustable leveling feet with optional casters for mobility. 35"H. Optional drawers measure 15"W x 20"D x 5"H and fits all models.
PRICE
$315.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Height | 35 in |
| Weight Capacity | 339 lbs |
| Weight | 48 lbs |
| Gauge | 18 ga |
| Nominal Height | 35 in |
Product Details
| Assembly Required | Yes |
| Leg Style | Round Tubular Leg |
| Material | Stainless Steel |
| Number of Shelves | 1 |
| Construction Type | Unassembled |
| Manufacturers Part Number | IAI-3030 |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 18 Ga. Galvanized Steel |
| Leg Material | 1-5/8" Galvanized Steel |
| Brand | Aero Manufacturing |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | Galvanized Steel |
| Top Material | 430 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |