Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB493760

Global Industrial™ Deluxe Machine Table, 12 Gauge Welded Top, 24"W x 18"D x 24"H

Product Description
Standout Features:

✓ Includes two built in tabs for optional shelving.
✓ Table can be mounted to the floor for added stability.
✓ No assembly required.

Upgrade your workspace with the Global Industrial™ Deluxe Machine Table. This heavy-duty machine table is equipped with a 12 gauge welded top, mounting plates for easy floor anchoring and 10 gauge angle iron legs with center posts and stringer for added durability. This machine table is ideal for those working in industrial and commercial workspaces where convenience and versatility are desired. Users can easily to connect to electrical power with the table's two built-in duplex knockout holes. 1 Year Limited Warranty.

  • Shelving can be used as a tray when flipped upside-down.
  • Mounting drawer bracket allows for optional storage.
  • Weight capacity: 2000 lbs.
  • PRICE
    $195.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth18 in
    Height24 in
    Weight Capacity2000 lbs
    Weight37 lbs

    Product Details

    Assembly RequiredNo
    ColorGray
    Edge TypeSquare
    Leg StyleAngle Leg
    Mobile or StationaryStationary
    MaterialSteel
    Leg TypeFixed
    Manufacturers Part Number493760
    Top MaterialSteel
    BrandGlobal Industrial

    Warranty

    Warranty1 yr