Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB69163

Global Industrial™ Side Loading Cardboard Corrugated Boxes, 30"L x 5"W x 24"H, Kraft - Pkg Qty 10

Product Description
These cartons open along the ends for easy insertion of frames, mirrors and other flat products.

Features:
  • Designed with Full Overlap (FOL) flaps for added protection
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Capacity of 2.1 ft³
  • Boxes are sold in bundle quantities of 10 and shipped flat to save on storage space and shipping
  • The dimensions provided are the inside dimensions of the product
For help selecting the right box, click the BROCHURE tab below.

PRICE
$45.20  Sold in packages of 10 / $4.52 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
45.20
Buy 3 pkgs - 4 pkgs
42.90Save $2.30 (5%)
Buy 5+ pkgs
41.60Save $3.60 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length30 in
Inside Width5 in
Inside Height24 in
Weight Capacity65 lbs

Product Details

TypeSide Loading Boxes
Box StyleFull Overlap
ColorKraft
For Use WithSmall Picture Frame
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB69163
BrandGlobal Industrial