Static Solutions Ultimat II ESD Mat .060" Thick 2' x 4' Gray
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions 24" x 48" Ultimat II Mat Gray - UM-2448XDG
Ultimat II is a low cost new technology static dissipative industrial grade elastomer designed for use on tables and other grounded work bench surfaces. The formula is based on the original ULTIMAT, Same great material at a lower price.
Ultimat II is a low cost new technology static dissipative industrial grade elastomer designed for use on tables and other grounded work bench surfaces. The formula is based on the original ULTIMAT, Same great material at a lower price.
PRICE
$90.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 ft |
| Width | 2 ft |
| Weight | 5 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Gray |
| Application | Not Antifatigue |
| Surface Material | Rubber |
| Series | Ultimat 2 |
| Border Color Family | Gray |
| Conductive | No |
| Backing Material | Rubber |
| Pattern | Smooth |
| Static Dissipative | Yes |
| Anti Static | No |
| Description | Ultimat II Static Dissipative Work Surface Material |
| Manufacturers Part Number | UM-2448XDG |
| Brand | Static Solutions |
Compliance & Certifications
| Environmental Conditions | Cleanroom, Manufacturing, Healthcare Facility, Electronic Areas |