Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WD-40

Model # :WBB3778696

MPN #: L40126

WD-40® 300 GSM Multipurpose Microfiber Towel with Scrub Corner, 14" x 14", Blue, 24 Towels/Pack

Product Description
The Multipurpose Microfiber Towel is designed for any task on any surface and offers extra scrubbing power. With 300 GSM, sewn edges, and a scrub corner, this microfiber towel provides an all-in-one solution. It is scratch-free and can withstand over 300 washes when care instructions are followed correctly. The Multipurpose Microfiber Towel with Scrub Corner by WD-40® Brand is engineered for versatile and effective cleaning. This durable towel provides superior cleaning performance whether wet or dry.

Features:
  • Corner 100% polyester
  • 14" x 14" (35 x 35 cm)
  • 88% polyester, 12% polyamide


PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Weight2
Size14 x 14 in

Product Details

Made in the USAN
MaterialMicrofiber
Package Quantity24
ColorBlue
Manufacturers Part NumberL40126
ShapeSquare
BrandWD-40