Features:
- Special PVA material absorbs water and creates a cooling sensation
- Activate by soaking in water and wringing out excess
- Simply re-wet to increase cooling duration
- Reusable and machine washable
Weights & Dimensions
| Size | 26" x 17" |
Product Details
| Type | Evaporative Cooling Towel |
| Material | PVA |
| Package Quantity | 1 |
| Description | Ultra Cooling Towel |
| Color | Blue |
| Series | 246U |
| Manufacturers Part Number | V2051040U-O/S |
| Brand | Pioneer |