Stainless Steel Slotted Shim is made from a 300 series stainless steel that resists rust and corrosion. Sof' Shoe Shim is made of a proprietary elastomer with unique flow and set characteristics to fill irregular gaps. Everything you need to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery in one convenient box. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation. Packaged in a durable metal box. Precision Brand® All-In-One Slotted Shim Assortment contains Stainless Steel Slotted Shim and Sof' Shoe Shim in sizes: A - 2" x 2", B - 3" x 3", C - 4" x 4", and D - 5" x 5". Stainless Steel Slotted Shim includes 5 pieces of each size in each of the following thicknesses: 0.001", 0.002", 0.003" ,0.004", 0.005", 0.010", 0.015", 0.020", 0.025", 0.050", 0.075", 0.100", and 0.125". Sof' Shoe Shim includes 5 pieces of each size in each of the following thicknesses: 0.020" and 0.045".
300 Piece All-In-One Decimal Slotted Shim Assortment - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,349.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 45 |
Product Details
| Manufacturers Part Number | 42996 |
| Country of Origin | Made in USA |
| Package Quantity | 300 |
| Brand | Precision Brand |