Assortment contains 10 each of the following thicknesses: 0.0005", 0.001", 0.0015", 0.002", 0.003" ,0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", 0.030", 0.040", 0.050", and 0.060". Made from a high quality, color coded, plastic material, that has minimal compression during use. Size A - 2" x 2". Slot Size - 5/8". Packaged in a sturdy chipboard box. Precision Brand® Plastic Slotted Shim is used for mounting and leveling smaller, fractional horsepower motors, various gages and instruments, and light-duty plant machinery. A more economical option when stainless steel slotted shim properties are not needed. Plastic Slotted Shim is not recommended and should not be used for larger, heavier motors.
Size A 2" x 2" Plastic Slotted Shim, 170 Piece Assortment - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$379.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Weight | 0.7 |
| Slot Size | 5/8" |
| Thickness | Assorted |
| Size | A |
Product Details
| Country of Origin | Made in USA |
| Package Quantity | 170 |
| Color | Assorted |
| Manufacturers Part Number | 42905 |
| Brand | Precision Brand |