Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB2355481

MPN #: 3001KL-AM

Health o Meter® 3001KL-AM Assembled Antimicrobial Digital Platform Scale, 1000 lb x 0.2 lb

Product Description
Features & Benefits:
  • Fall Prevention: "Live" Handrails Advanced technology allows the patient to hold onto handrails for stability while the scale accurately calculates weight. Low Profile Platform requires only minimal step up, offering the patient a more comfortable and stable weighing experience.
  • Workflow Efficiency: On-Screen Help Menu Guides users through operating functions and provides easy access to multiple settings. Interactive Display High contrast color screen provides a user-friendly interface. EMR Capable Scale has the ability to interface with a PC or other electronic device via USB or optional Pelstar wireless technology. Everlock™ (patent pending) Option that allows users to permanently lock the scale in either LB or KG to improve safety.
  • Infection Prevention: Antimicrobial Powder Coating. The silver ionic technology suppresses the growth of bacteria and helps protect against cross-contamination.
  • Durability: Convenient Transport Handle allows the user to easily move the scale to where it is needed in the facility. Rugged Scuff-Proof Wheels enable smooth and easy portability.
  • Functions: LB / KG Conversion, LB /KG Lock Out, Body Mass Index (BMI), Zero Tare, Pre-tare, Hold / Release, Recall, Reweigh, Auto Zero, Auto Off, Time / Date, Variable Auto Off Time, Audible / Mute Sound Option, Everlock®.

Specifications:
  • Capacity: 1,000 lb / 454 kg
  • Resolution: 0.2 lb / 0.1 kg
  • Platform Size: 22" (W) x 15 3/4" (D) x 2 5/8" (H) / 559 mm (W) x 400 mm (D) x 66 mm (H)
  • Height Rod: Optional Part #3001HR
  • Display: 1-1/2" / 38 mm High Contrast Color TFT-LCD Screen
  • Wheels: Rugged Scuff-Proof Wheels: 2
  • Power Source: 100-240V Adapter ADPT30 (Included), 6 D batteries (Not Included)
  • Connectivity: USB, optional Pelstar wireless technology
  • Warranty: 2 year limited warranty
PRICE
$3,559.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33-1/8 in
Width22 in
Height52 in
Weight Capacity1000 lbs
Weight42 lbs
Readability0.2 kg
Display Digit Height3/8"
Unit of Measurementlb, kg
Pan/Platform Size22" x 15-3/4" x 2-5/8"
Height RodN

Product Details

Assembly RequiredNo
DisplayLCD
Power Supply100-240V Adapter ADPT30 (Included), 6 D Batteries (Not Included)
WheelsYes
MaterialSteel
Manufacturers Part Number3001KL-AM
BrandHealth O Meter
TypeDigital Platform Scale
ColorSteel
Series3001
HandpostN
Package Quantity1
DescriptionAssembled Antimicrobial Digital Platform Scale
InterfaceUSB
Legal for TradeNo

Warranty

Warranty2 yr