Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brecknell

Model # :WBB1448789

MPN #: 816965005239

Brecknell PS25 Gray Digital Postal Scale 25lb x 0.2 oz 8" x 6" Platform

Product Description
This simple weight-only electronic scale is perfect for letter and small parcel mail to ensure correct postage without overpayment. The low profile design is easy to use and store. Features a flip-up letter stand to hold large envelopes. Powered via four AAA battery or USB cable (both included). This model has a Units key to toggle between kg, g and lbs/oz, and an On/Off/Tare key.

The USB interface is designed to work with most of the current USPS application packages to print postage locally from a PC. The scale transmits weight via the USB cable to the PC and the application program then takes the weight for postal calculations.



PRICE
$98.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width6 in
Height2 in
Weight Capacity25 lbs
Weight3 lbs
Platform Width6 in
Readability0.0125 lbs
Display Digit Height0.6"
Pan/Platform Size8" x 6"
Platform Length8 in
Unit of Measurementkg, g, lb/oz

Product Details

TypeDigital Postal Scale
DisplayLCD
ColorGray
Power SupplyFour AAA Batteries or USB Cable (Both Included)
SeriesPS25
MaterialPlastic
DescriptionElectronic Postal Scale
Package Quantity1
Manufacturers Part Number816965005239
BrandBrecknell