Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB1228979

MPN #: 30031831

Ohaus® Valor 7000 Compact Food Digital Scale 1g 11-13/16" x 8-7/8" Platform

Product Description
The Best Compact Food Scale in its Class The OHAUS Valor 7000 compact food scale is the newest scale in the OHAUS line of reliable and durable products that will increase your food weighing and processing productivity. Dual displays and touchless sensors, user-friendly menu and setup, along with the speed and accuracy of the results provide for a seamless and hassle-free user experience that is second to none.
Platform Size: 11.8" Length x 8.9" Width.
Modes: Weighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation

Approvals:
  • Metrology: NIST Handbook 44 (NTEP CC 13-022) and Measurement Canada Weights and Measures Regulations (AM-5907C), OIML R76-1 (R76/2006-NL1-12-46), (Class III, nmax 3000).
  • Product Safety: CSA-C22.2 61010-1, UL 61010-1.
  • Electromagnetic Compatibility: FCC Part 15 Class A, IEC 61326-1 (emissions Class B, immunity Industrial requirements).
  • Food Safety: NSF/ANSI 169, NSF/ANSI /3-A 14159-1.




PRICE
$911.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/16 in
Width12-7/8 in
Height4-5/8 in
Weight Capacity60 kg
Weight9 lbs
Readability0.002 g
Display Digit Height3
Platform Length8-7/8 in
Unit of Measurementg, kg, lb, oz
Platform Width11-13/16 in
Pan/Platform Size8-7/8" x 11-13/16"

Product Details

DisplayLCD, Backlit LED
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable Battery
For Use WithWeighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation
Operating Temperature14°F - 104°F
MaterialABS/Stainless Steel
Manufacturers Part Number30031831
BrandOhaus
TypeCompact Bench Scale
ColorSilver/White
SeriesValor 7000
Hertz50/60 Hz
CalibrationExternal
Dual ReadabilityYes
Voltage100-240 VAC V
Package Quantity1
DescriptionCompact Bench/Food Scale
InterfaceRS-232, USB, Ethernet
Battery Life Hours210
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP, Measurement Canada