Don-Jo Mfg Coat Hook Polished Brass.
Don Jo 300-605 Coat Hooks, Polish Brass - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$290.00 Sold in packages of 20 / $14.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Finish | Polished Brass |
| Material | Diecast |
| Package Quantity | 20 |
| Description | Coat Hooks |
| Manufacturers Part Number | 300-605 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |