Command Damage-Free Hanging-holds strongly, removes cleanly. Forget about nails, screws and tacks, Command Hooks are quick and easy to hang, and they support a surprising amount of weight, too. Included adhesive strips stick to many surfaces: tile, wood, metal, painted surfaces and more, but they also remove cleanly, leaving no holes, marks, sticky residue or damage behind. Remove and reuse them again and again.
Command™ Large Utility Hook 17003ES - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$639.00 Sold in packages of 36 / $17.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5 lbs |
| Size | Large in |
Product Details
| Mounting Location | Rubber Resin Adhesive |
| Material | Plastic |
| Package Quantity | 1 Hook/2 Strips |
| Description | General Purpose Hooks |
| Color | White |
| Brand | 3M |