Features:
- Sold in Multiples of: 1
- Material: Metal
- Maximum Height: 25"H
- Bar Size: 13"W
- Base Size: 7"W x 7"D
- Color: Silver
Weights & Dimensions
| Width | 13 in |
| Height | 25 in |
Product Details
| Style | Adjustable |
| Material | Metal |
| Package Quantity | 1 |
| Description | T-Bar Necklace Display |
| Color | Silver |
| Manufacturers Part Number | 300651 |
| Brand | Azar Displays |