Features:
- Sold in Packs of: 2
- Material: High Impact Water Clear Polystyrene
- Overall Measurement: 12"W x 12"D x 3.5"H
- Color: Clear
- Includes: Two Metal U-Hooks
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 3-1/2 in |
Product Details
| Style | Pegboard/Slatwall |
| Material | Acrylic |
| Package Quantity | 2 |
| Description | Modular Cosmetic Tray W/Tester Tray |
| Color | Clear |
| Manufacturers Part Number | 225840-2PK |
| Brand | Azar Displays |