Sunlite® 30125-SU F17T8/SP841 17W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
The fluorescent 17 watt 4,100K cool white T8 high performance straight tube features a medium bi-pin base, provides a light output of 1,450 lumens at a color rendering index (CRI) of 83 and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
PRICE
$118.50 Sold in packages of 30 / $3.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 1 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 83 |
| Wattage | 17 W |
| Lamp Code | F17T8/SP841 |
| Package Quantity | 30 |
| Manufacturers Part Number | 30125-SU |
| Lamp Type | T8 High Performance Straight Tube |
| Lumens | 1450 |
| Shape | T8 Tube |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G13 |