Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166773

MPN #: 40497-SU

Sunlite® PL U-Bend Fluorescent Bulb, 2GX7 Base, 13W, 720 Lumens, 4100K, Cool White, Pack of 10

Product Description
Sunlite® U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.

Features:
  • Produces A Comfortable 4100K Cool White Light While Efficiently Only Utilizing A Meager 13 Watts Of Energy
  • Emanates A Vivid 720 Lumens Of Bright Light While Lasting Up To An Impressive 10000 Hours On Average
  • Features A Compact 6-3/8" Long 1-7/16" Wide Chassis And Equipped With A Pl 4-Pin 2Gx7 Base
  • Ideal For Table Lamps, Recessed Downlights, Outdoor Fixtures, Wall Sconces, Ceiling Fixtures, Ceiling Fans And Much More
  • From Hotels, Medical Settings, Corporate Offices, Restaurants, Warehouses To The More Commercial Locations, These Highly Portable Lamps Get The Job Done With Minimal Maintenance


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Base2GX7 (4-Pin)
Diameter1-7/16 in

Product Details

Average Life10000 hr
Color Temperature4100 K
ColorWhite
CRI80
Wattage13 W
Lamp CodePL13/E/SP41K/10PK
Package Quantity10
Manufacturers Part Number40497-SU
Lamp TypeU-Bend Tube
Lumens720
ShapePL Tube
BrandSunlite