Sunlite® 30187-SU F58T8/841 58W Fluorescent T8 Bulb, 60", Medium Bi-Pin, Cool White - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 30187-SU F58T8/841 58W Fluorescent T8 Bulb, Medium Bi-Pin, Cool White
The fluorescent 58 watt 4,100K cool white T8 high performance straight tube features a medium bi-pin base, provides a light output of 5,000 lumens at a color rendering index (CRI) of 82 and can last an average of 24,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
The fluorescent 58 watt 4,100K cool white T8 high performance straight tube features a medium bi-pin base, provides a light output of 5,000 lumens at a color rendering index (CRI) of 82 and can last an average of 24,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
PRICE
$337.50 Sold in packages of 30 / $11.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59 in |
| Width | 1 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 24000 hr |
| Color Temperature | 4100 K |
| Color | White |
| CRI | 82 |
| Wattage | 58 W |
| Lamp Code | F58T8/841 |
| Package Quantity | 30 |
| Manufacturers Part Number | 30187-SU |
| Lamp Type | T8 High Performance Straight Tube |
| Lumens | 5000 |
| Shape | T8 Tube |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G13 |