Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166726

MPN #: 30155-SU

Sunlite® T8 Fluorescent Bulb, G13 Base, 25W, 2300 Lumens, 4100K, Cool White, Pack of 30

Product Description
Sunlite® 3 Foot T8 Linear Fluorescent Lamp is a high-performance lighting solution that boasts impressive efficiency and longevity.

Features:
  • Bright And Efficient - With 2300 lumens of brightness, this fluorescent lamp provides plenty of light using just 25 watts of energy, making it a cost-effective and environmentally friendly choice
  • Long Lasting - With an average lamp life of 20,000 hours, this lamp offers reliable and long-lasting performance, reducing the need for frequent bulb replacements
  • Daylight - The 4100K color temperature and cool white color of this fluorescent lamp create a cool and bright lighting environment that's perfect for various settings
  • Versatile - Whether you need to replace a single bulb or outfit an entire building, this lamp is a versatile and reliable choice suitable for a wide range of applications
  • Easy To Install - This fluorescent lamp is easy to install and maintain, saving you time and hassle. Lamp Dimensions: 36"L x 1"D RoHS Compliant


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseMed Bi-Pin (G13)
Diameter1 in

Product Details

Average Life20000 hr
Color Temperature4100 K
ColorWhite
CRI83
Wattage25 W
Lamp CodeF25T8/SP841
Package Quantity30
Manufacturers Part Number30155-SU
Lamp TypeT8 High Performance Straight Tube
Lumens2300
ShapeT8 Tube
BrandSunlite