Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards Signaling

Model # :WBB790175

MPN #: 302-135

Edwards Signaling, 302-135, Heat Detector - Rate Compensation, Interior Vertical Surface Mount FM

Product Description
Series 302 heat detectors are designed for use in normal environments as well as environments where the detectors are subject to weather, moisture (internal condensation), and explosive atmospheres. They are normally-open devices designed to close an electrical circuit upon activation. All models feature rate compensation. The 302-135 is available with a 135°F (57.2°C) fixed temperature rating. The detectors are self-restoring, hermetically sealed, shock and corrosion resistant, and are tamperproof.

PRICE
$66.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4
Diameter2-1/16 in

Product Details

TypeHeat Detector
Mounting LocationSurface
DescriptionHeat Detector - Rate Compensation, Interior Vertical Surface Mount FM
ColorSilver
Manufacturers Part Number302-135
Operating Temperature-40°F - 150°F
BrandEdwards Signaling

Compliance & Certifications

CertificationsUL, CSFM