Triplett Combustible Gas Detector with 16" Flex Gooseneck
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett Model GSM100 Combustible Gas Detector identifies the presence of combustible gases such as Methane, Hydrogen, Carbon Monoxide, Propane, Ethylene, Ethane, Hexane, Benzene, Iso-Butane, Ethanol, Acetaldehyde, Formaldehyde, Toluene, P-Xylene, Ammonia, and Hydrogen Sulfide. It will also detect common mixtures that would include or emit more than one of these gases: Natural Gas (typically consists of a high percentage of methane and smaller percentages of propane and other gases), Paint Thinners, Industrial Solvents, Dry Cleaning Fluids, and Gasoline. The GSM100 has a 16" (406mm) adjustable hgooseneck probe with replaceable heated sensor, TRI Mode Detection (visual, audible and vibration alerts), five red LEDs that display the threshold levels of a measurement with two (Low and High) sensitivity settings, plus audible tick (85dB) and vibration alert rates that increase as the detected gas level gets stronger. It has an auto zero calibration in fresh air, a Hold button that freezes the measurement, and an Auto power off with disable to conserve battery life. Includes a rechargeable Li-Po battery and AC charger. 1 year warranty.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-11/16 |
| Width | 2-3/8 in |
| Height | 1-5/8 in |
Product Details
| Type | Multi-Gas Detector |
| Package Quantity | 1 |
| Description | Combustible Gas Detector |
| Color | Black |
| Manufacturers Part Number | GSM100 |
| Case Included | No |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |