Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Tartan

Model # :WBB3171676

MPN #: T902302

Tartan™ 302 Carton Sealing Tape, 2" x 110 Yds., 1.6 Mil, Clear - Pkg Qty 36

Product Description
Easy unwind 3M™ 302 Carton Sealing tape releases quietly when applied.

Features:
  • Excellent clarity
  • Will not discolor with age
  • Clear film is ideal for white cartons
  • Application temperature range 32° - 140° F
  • Clear polypropylene with acrylic adhesive


PRICE
$369.00  Sold in packages of 36 / $10.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Thickness1.6 mil
Tensile Strength20
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
SeriesT902302
Application Temperature Range32-140 °F
Tape DutyLight
MaterialPolypropylene
DescriptionAcrylic Carton Sealing Tape
Package Quantity36
Manufacturers Part NumberT902302
Percent Elongation100
Brand3M Tartan