Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shurtape

Model # :WBB862537

MPN #: 230963

Shurtape® AP 201 Carton Sealing Tape 3" x 110 Yds. 2 Mil Clear - Pkg Qty 24

Product Description
Production grade acrylic packaging tape for light- to medium-weight carton sealing in manual and automated industrial sealing applications. AP 201® offers a 28 micron cast BOPP film backing and high-quality adhesive engineered to deliver clarity, UV resistance, premium aging characteristics and low odor. Applicable Standards include FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520.

Features:
  • Production grade, light/medium duty acrylic packaging tape
  • UV-resistant
  • Excellent aging characteristics
  • Performs in a range of temperatures
  • Backing: 28 micron cast biaxially oriented polypropylene film
  • Adhesive: Emulsion acrylic adhesive
PRICE
$177.60  Sold in packages of 24 / $7.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
177.60
Buy 3 pkgs - 4 pkgs
168.00Save $9.60 (5%)
Buy 5+ pkgs
163.20Save $14.40 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width3 in
Thickness2 mil
Tensile Strength24 lb/in
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
SeriesAP201
Application Temperature Range20° - 110° F °F
Tape DutyMedium
Micron Cast Bopp Film28
MaterialPolypropylene
DescriptionIndustrial Grade Tape
Package Quantity24
Manufacturers Part Number230963
Percent Elongation150
Service Temperature-20° - 180° F
BrandShurtape