Sunlite® 30305-SU F14T5/835 14W Fluorescent T5 Bulb, Mini Bi-Pin, Neutral White - Pkg Qty 40
Write a Review
|
Questions & Answers (0)
Product Description
The fluorescent 14 watt 3,500K neutral white T5 high performance straight tube features a mini bi-pin base, provides a light output of 1,200 lumens at a color rendering index (CRI) of 82 and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.
PRICE
$154.80 Sold in packages of 40 / $3.87 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/16 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| Average Life | 20000 hr |
| Color Temperature | 3500 K |
| Color | White |
| CRI | 82 |
| Wattage | 14 W |
| Lamp Code | F14T5/835 |
| Package Quantity | 40 |
| Manufacturers Part Number | 30305-SU |
| Lamp Type | T5 High Performance Straight Tube |
| Lumens | 1200 |
| Shape | T5 Tube |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Base | G5 |