Ribbon for Time Clock, Document and Job Recorder
Write a Review
|
Questions & Answers (0)
Product Description
ELECTRONIC TIME RECORDERS
Ribbon for Time Clock, Document & Job Recorder
Replaces old or used up ribbon cartridges for Electronic Time Recorder (sold separately). Easy to replace. Pyramid black ink cartridge has a sealed construction for long life and clean usability.
Ribbon for Time Clock, Document & Job Recorder
Replaces old or used up ribbon cartridges for Electronic Time Recorder (sold separately). Easy to replace. Pyramid black ink cartridge has a sealed construction for long life and clean usability.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-13/16 in |
| Depth | 2-3/16 in |
| Height | 7/8 in |
Product Details
| Type | Ink Ribbon |
| Material | Plastic |
| Description | Ribbon for Time Clock, Document and Job Recorder |
| Color | Black |
| Manufacturers Part Number | 4000R |
| Brand | Pyramid Time Systems |