Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramid Time Systems

Model # :WBB1124286

MPN #: 5000

Pyramid 5000 Auto Totaling Time Clock

Product Description
The 5000+ Auto Totaling ime Clock is mathematically inclined with automatic employee time totaling for accurate, error-free payroll tracking. Tallies weekly, every 2 weeks, semi-monthly, or monthly pay periods for up to 100 employees. Automatic abound with top-feed & alignment to ensure quick & precise time card punches. Prints in English, Spanish or French. Compact, sleek design complements any work environment. Simple set-up, simple operation & simple ribbon changes make this time clock a favorite with small business!

Features:
  • Automatically totals weekly, bi-weekly, semi-monthly, monthly payrolls
  • Auto top card feed and alignment eliminates payroll errors
  • Accommodates 100 employees
  • Simple ribbon replacement
  • S.P.E of 13 minutes per employee
  • Can be programmed in regular time, military, or true military time (hours and 100th of hours
  • No resetting required for short months, leap year, or daylight savings time
  • Rounded time option: 5, 10, 15-minute rule
  • 30-day memory backup
  • Sends internal signal w/optional relay for bells, horns, clocks
  • Capable of multi-lingual printing, including English, Spanish & French
  • Wall or desk mountable
  • UL & CUL approved
  • Operates on standard 115v, 60Hz.
  • Made in USA


PRICE
$575.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth7 in
Height6-1/2 in

Product Details

Assembly RequiredNo
TypeAuto Punch Time & Attendance Clocks
ColorBlack
Hertz50-60 Hz
Mounting LocationWall
Voltage100-240 V
Display TypeLCD
MaterialPlastic
DescriptionAuto Totaling Time Clock
Package Quantity1
Number of Employees Supported100
Manufacturers Part Number5000
BrandPyramid Time Systems