Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Pyramid Time Systems

Model # :WBB1124285

MPN #: 3600SS

Pyramid 3600SS SmartSite™ Time Clock & Document Stamp

Product Description
The all new 3600SS sheds new light on perfectly aligned time card punches & document stamping with exclusive SmartSite™ technology. Features up to 2 lines of alphanumeric custom type, sequential page numbering & 14 useful preset message selections for stamping time sensitive documents.

Features:
  • Patent-pending Smart Site alignment guide ensures perfectly aligned time card punches & document stamping
  • Allows 2 lines of custom messaging type
  • No employee limit
  • Adjustable side loading time card & document feed accommodates single or multi sheet thickness
  • 2-minute setup
  • Counter mode enables sequential page numbering up to 9999 consecutive stamps
  • Prints year, date, and time (AM/PM, military or 100th of hour)
  • Features 14 selectable messages:
    • date/time date/year/time
    • date/year/approved date/year/faxed
    • date/year/filed date/year/in
    • date/year/out date/year/paid
    • date/year/received date/year/sent
    • date/year/original date/year/void
    • date/year/useddate/year/completed
  • No resetting required for short months, leap year, or daylight savings time
  • Dot matrix printing for accuracy and long life
  • Displays time, date & day of week on large easy-to-read LCD display
  • 30-day battery backup
  • Right or left-hand printing
  • Wall or desk mountable
  • Long lasting easily replaceable ribbon cartridge
  • Prints in 3 languages: English, Spanish & French


PRICE
$355.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in
Depth6-3/4 in
Height6 in

Product Details

Assembly RequiredNo
TypeAuto Punch Time & Attendance Clocks
ColorBlack
Hertz60 Hz
Mounting LocationWall
Voltage115 V
Display TypeLCD
MaterialPlastic
DescriptionTime Clock & Document Stamp
Package Quantity1
Number of Employees SupportedUnlimited
Manufacturers Part Number3600SS
BrandPyramid Time Systems