304 Stainless Steel Class 150 Socket Weld Flange 6" Female
Write a Review
|
Questions & Answers (0)
Product Description
Merit 304 Stainless Steel Class 150 Socket Weld Flange 6" Female
Socket weld flanges are typically used in smaller high pressure systems. Stainless steel pipe is slipped into the socket end of the flange and welded on the outside.
Socket weld flanges are typically used in smaller high pressure systems. Stainless steel pipe is slipped into the socket end of the flange and welded on the outside.
PRICE
$399.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 9.5 |
| Size | 6 in |
| Flange Thickness | 1 in |
| Diameter | 11 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Socket Weld Flange |
| Material | 304L Stainless Steel |
| Description | Socket Weld Flange |
| Connection Style | Female |
| Package Quantity | 1 |
| Manufacturers Part Number | AC453L-96 |
| Number of Bolt Holes | 8 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |