316 Stainless Steel Class 150 Threaded Flange 3/4" Npt Female - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Merit 316 Stainless Steel Class 150 Threaded Flange 3/4" NPT Female
Socket weld flanges are typically used in smaller high pressure systems. Stainless steel pipe is slipped into the socket end of the flange and welded on the outside.
Socket weld flanges are typically used in smaller high pressure systems. Stainless steel pipe is slipped into the socket end of the flange and welded on the outside.
PRICE
$245.85 Sold in packages of 3 / $81.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bolt Circle Diameter | 2.75 |
| Size | 3/4 in |
| Flange Thickness | 0.5 in |
| Diameter | 3.88 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Flange |
| Material | 316L Stainless Steel |
| Description | Threaded Flange |
| Connection Style | FNPT |
| Package Quantity | 3 |
| Manufacturers Part Number | AC635-12 |
| Number of Bolt Holes | 4 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |