304 Stainless Steel Sanitary Sight Glass - for 3" Tube
Write a Review
|
Questions & Answers (0)
Product Description
This sight glass include sanitary quick-clamp connections and allow for visualizing the flow and clarity within the process line. For use with food and beverage. Glass Length is 4" and Glass Material is Borosilicate.
PRICE
$299.95
This product will be restocked by Oct 26, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Tube OD | 3" |
Product Details
| Temperature Range | Up to 200 °F |
| Type | Sight Glass |
| Material | 304 Stainless Steel |
| Appearance | Polished Matte Finish |
| Tube Connection Type | Quick-Clamp |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-STF-SG-5 |
| Gasket Material | Silicone |
| Brand | USA Sealing |