316 Stainless Steel Long Ferrule - 3" Long for 2-1/2" Tube
Write a Review
|
Questions & Answers (0)
Product Description
316 Stainless Steel Long Ferrule - 3" Long for 2-1/2" Tube
Known as ferrules these are used to connect clamp fittings to butt weld fittings. Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
Known as ferrules these are used to connect clamp fittings to butt weld fittings. Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Wall Thickness | 0.065 in |
| For Tube OD | 2-1/2" |
| For Flange OD | 3.047" |
Product Details
| Type | Adapter |
| Appearance | Polished Matte Finish |
| Interior Smoothness, Ra | 32 |
| Material | 316 Stainless Steel |
| Tube Connection Type | Quick-Clamp to Butt Weld |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-STF-QC-446 |
| Adapter Type | Quick-Clamp Tube to Butt Weld Tube |
| Ferrule Type | Standard |
| Shape | Straight |
| Brand | USA Sealing |