Features:
- Constructed of durable clear acrylic
- Triple box holder: 17"W x 7"D x 11.375"H
- 1 Year Limited Warranty
- Mounting hardware included
Weights & Dimensions
| Width | 17 in |
| Depth | 7 in |
| Height | 11-3/8 in |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Color | Clear |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Acrylic |
| Description | Surgical Glove Box Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | 305393 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |