Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2060824

MPN #: 305365

Omnimed® 305365 Triple Clear Acrylic Deluxe Glove Box Holder

Product Description
Restocking glove boxes can be bothersome, especially when it's the bottom box that's empty. This inventive side-loading glove box holder has molded dividers that are incredibly strong and keep each box separated from the other. They make switching out a fresh box for an empty one simple and fast so that you can attend to more important tasks.

Features:
  • Boxes slide easily and independently from dispenser
  • Designed to hold most brand of gloves
  • Visual reminder to promote glove wearing
  • Constructed from 3/16" thick clear acrylic
  • Mounting hardware included
  • Holds three glove boxes
  • Stacked horizontally
  • Measures 16 "H x 10-1/8"W x 4-1/8"D
  • 1-year limited warranty
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/8 in
Depth4-1/8 in
Height16 in

Product Details

TypeGlove Box Holder
ColorClear
StyleSide Loading
Mounting LocationWall
CapacityTriple
MaterialAcrylic
DescriptionDeluxe Glove Box Holder
Package Quantity1
Manufacturers Part Number305365
BrandOmnimed

Warranty

Warranty1 yr