Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlas Copco

Model # :WBB3077519

MPN #: 8102229435

Atlas Copco FX86N Refrigerant Air Dryer, 1 Phase, 230V, 197 CFM, 1 1/2" NPT

Product Description
Compressed air contains oil, solid particles and water vapors. it is theinherent result of the compression process, which concentrates thenatural water vapors and particles in the air that surrounds us. this untreated compressed air poses a substantial risk to your air system and end products. Its moisture content alone can cause corrosion in pipework, premature failure of pneumatic equipment, product spoilage and more. An air dryer is therefore essential to protect your systems and processes.

Features:
  • Available in 16 sizes from 4 to 270 l/s/10 to 649 cfm.
  • Pressure dew point as low as +3°C/+37.4°F.
  • Electronic no-loss drain with safety function.
  • Controller with pressure dew point display.
  • Easy installation.
  • Minimal maintenance.


PRICE
$5,675.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight181 lbs
Dimensions24x23x37 in
NPT1-1/2 in

Product Details

CFM197 CFM
Voltage230 V
CFM High210 CFM
Phase1
Full Load Amps7.08
Manufacturers Part Number8102229435
RefrigerantR410A
BrandAtlas Copco