Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® 2 Drawer Premium Lateral File Cabinet, Legal & Letter Size, 30"W x 18"D x 28"H, Putty

Product Description
Interion® 30" Premium Lateral File Cabinet 2 Drawer Putty

Interion® By Global Industrial Premium lateral file cabinets keep paperwork organized. Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Each drawer has a 90 lb. weight capacity. Depth adjustable hang rails accept both letter and legal sized folders. Front to back bars convert each side-to-side drawer into 2 rows of front-to-back filing. Central locking system with keys secures all drawers. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface. Measures 18"D. 1 Year Limited Warranty.
Click Here For Hanging File Folders.

PRICE
$455.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
455.95
Buy 6 units - 10 units
435.95Save $20.00 (4%)
Buy 11+ units
419.95Save $36.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18 in
Height28 in
Weight Capacity90 per Drawer lbs
Min Width30 in
Max Depth18 in
Min Depth18 in
Max Width30 in

Product Details

Assembly RequiredNo
File Size TypeLegal & Letter
ColorTan
Number of Drawers2
MaterialSteel
Manufacturers Part Number252590PY
Base TypeLeveling Feet
BrandInterion by Global Industrial