FireKing Fireproof 4 Drawer Lateral File Cabinet, Letter & Legal Size, 44-1/2"W x 22"D x 53"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Fireking Fireproof 4 Drawer Lateral File Cabinet Letter-Legal Size 44-1/2"W x 22"D x 28"H - Lt Gray
Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1,500°F, a drop from 30'H and heating to 1,500°F again. Meets the UL 2,000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.
Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1,500°F, a drop from 30'H and heating to 1,500°F again. Meets the UL 2,000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.
PRICE
$8,325.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44-1/2 in |
| Depth | 22 in |
| Height | 53 in |
| Weight | 1158 lbs |
| Inside Diameter Depth | 16-3/4 in |
| Min Width | 44-1/2 in |
| Inside Diameter Height | 10-1/4 in |
| Max Depth | 22 in |
| Max Height | 53 in |
| Min Depth | 22 in |
| Min Height | 53 in |
| Inside Diameter Width | 38-3/4 in |
| Max Width | 44-1/2 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Drawers | 4 |
| Material | Steel |
| Manufacturers Part Number | 44422CPL |
| Brand | FireKing |
| File Size Type | Legal & Letter |
| Color | Gray |
| Base Type | Frame |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Fire Rating | Fireproof |
| Certifications | UL 350, ETL |