Bestar® Height Adjustable Table - Electric - 60" x 30" x 28" - 45"H Northern Maple
Write a Review
|
Questions & Answers (0)
Product Description
Bestar® 30"L x 60"D Electric Height Adjustable 28" - 45"H Table Northern Maple
By adding the Bestar® electric height adjustable table to your work environment, you ensure the best sitting position according to your size while benefiting of all the advantages to work in a standing position. The electric mechanism allows you to quickly and quietly adjust the height of the table from 28" to 45". Durable 1" commercial grade work surface with melamine finish that resists scratches, stains and burns. The mechanism meets or exceeds ANSI/BIFMA performance standards. The control button is located on the front edge of the work surface for an easy access. Voltage : 110V. The top surface is available in a wide variety of finishes.
By adding the Bestar® electric height adjustable table to your work environment, you ensure the best sitting position according to your size while benefiting of all the advantages to work in a standing position. The electric mechanism allows you to quickly and quietly adjust the height of the table from 28" to 45". Durable 1" commercial grade work surface with melamine finish that resists scratches, stains and burns. The mechanism meets or exceeds ANSI/BIFMA performance standards. The control button is located on the front edge of the work surface for an easy access. Voltage : 110V. The top surface is available in a wide variety of finishes.
PRICE
$1,025.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 28 - 45 in |
| Cord Length | 7 ft |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Standing Desk |
| Frame Color Family | Black |
| Top Color Family | Maple |
| Adjustment Type | Electric |
| Casters | No |
| Voltage | 110 V |
| Description | Electric Height Adjustable Table |
| Frame Material | Metal |
| Leg Type | T Leg |
| Manufacturers Part Number | 65867-38 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Bestar |
Warranty
| Warranty | 2 yr |