ConSet Electric Height Adjustable Desk, 59"W x 31-1/2"D, White Frame with Maple Top
Write a Review
|
Questions & Answers (0)
Product Description
The 501-47 electric height adjustable desk is versatile and stylish with its T leg design. It has a heavy duty lift capacity of 330 lbs for large and thicker tops. The T shape makes it easy to access the desk comfortably from both side and use it as a meeting table. Users report that stand-up meeting are shorter and more efficient. The height range of the desk is 27" to 47". The top is a 1-inch-thick double-sided melamine with ABS edges and a centered grommet. Sit or stand with a simple touch of a button and enjoy the benefits of a sit stand desk by ConSet. Easy to assemble. The ConSet brand is committed to innovative designs and focuses on green initiatives in our operations for a better future and planet.
PRICE
$909.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 31-1/2 in |
| Height | 27 - 47 in |
| Weight Capacity | 330 lbs |
Product Details
| Assembly Required | Yes |
| Type | Adjustable Height Standing Desk |
| Frame Color Family | White |
| Series | 501-47 |
| Top Color Family | Maple |
| Adjustment Type | Electric |
| Voltage | 110 V |
| Description | Sit Stand Desk |
| Frame Material | Steel |
| Leg Type | T Leg |
| Manufacturers Part Number | 501-47 8W142 150-80S3 MM |
| Collection | ConSet |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | ConSet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, UL/cU, CE |