Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782399

MPN #: 229632

CELLTREAT® 30mm x 10mm Tissue Culture Treated Dish, 15mm Glass Bottom, Sterile, Clear, PS, 50PK

Product Description
  • Recessed, consistent borosilicate glass bottom is optically clear, and provides micro well ideal for cell culture and microscopy or imaging
  • Non-cytotoxic medical adhesive does not inhibit cell growth
  • 30mm Dish has offset bottom for improved handling
  • 30mm Dish lid has molded spacers to allow gas exchange and a stacking ring for increased stability


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-5/16
Width1-5/16 in
Height7/16 in
Diameter30mm

Product Details

TypeTissue Culture Dish
ColorClear
MaterialPolystyrene
SterileYes
Package Quantity50
DescriptionTissue culture treated dish
Manufacturers Part Number229632
Tissue Culture TreatedY
BrandCELLTREAT Scientific Products