Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540174

MPN #: TLH-073A-2-GG

Flash Furniture 31.5" Square Tempered Glass Metal Table

Product Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this tempered glass and metal table can help create the perfect relaxing or entertainment environment. The ripple designed table top features a smooth surface for keeping items level. Enjoy dining outdoors year-round on this bistro patio table designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The powder coat finish lends the square-shaped table a bold, versatile appearance that matches well with your favorite chairs. This glass table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.

Features:
  • Square Patio Table for Restaurants, Banquet Halls and Dining Room
  • Seating for 2 people
  • Top Size: 31.5 Square with 1.375" Edge
  • Base Size: 27.5"W
  • Smooth Clear Tempered Glass Surface
  • 5mm Thick Glass
  • Black Powder Coat Frame Finish with Protective Floor Glides
  • Designed for Commercial and Residential Use
  • Outdoor dining table for sunroom, balcony, deck, patio or poolside
Specifications:
  • Single Unit Weight: 34 lbs
  • Fixed Width: 31.5 Inches
  • Fixed Depth: 31.5 Inches
  • Fixed Height: 28 Inches
  • Seating Capacity: 4 Count
  • Table Weight Capacity: 130 lbs
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2 in
Width31-1/2 in
Depth31-1/2 in
Height28 in
Weight Capacity130 lbs
Weight34 lbs

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
ColorBlack
Table Top Color FamilyClear
Table Top MaterialGlass
Frame MaterialSteel
Leg Type4-Legs
Manufacturers Part NumberTLH-073A-2-GG
ShapeSquare
BrandFlash Furniture

Warranty

Warranty2 Years