- Oak Frame
- #302 Polished Stainless Steel Bars
- Side Brackets Thickness: 3/4"
- Hat Rack Bar: 3/4" Diameter; 0.04" Thick
- Coat Hanger Bar: 1" Diameter; 0.04" Thick
Lodging Star 31.5" Hardwood Coat Rack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.70 Sold in packages of 6 / $60.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 31-1/2 in |
| Height | 16 in |
Product Details
| Material | Wood |
| Description | Wood Coat Rack |
| Color | Brown |
| Manufacturers Part Number | 420215 |
| Brand | Lodging Star |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL certified |