Lorell Tripod Base Metal Coat Rack
|
Questions & Answers (0)
Product Description
Metal coat rack offers a stylish design and tripod base for stability. Hang coats and jackets on the four coat pegs that surround the top to evenly distribute weight. The four hooks below are perfect for accessories, such as hats and scarves. Metal features a powder-coat finish for durability.
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 20 in |
| Height | 63-2/5 in |
Product Details
| Assembly Required | Yes |
| Type | Freestanding Coat Racks |
| Color | Silver |
| Garment Capacity | 8 |
| Style | Coat Tree |
| Mounting Location | Stand Alone |
| Number of Hooks | 4 Double Pegs |
| Material | Steel |
| Description | Tripod Base Metal Coat Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | LLR02587 |
| Brand | Lorell |
Warranty
| Warranty | 1 yr |