Vikan 31046 10" Upright Broom- Soft/Stiff, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This fully color-coded, soft-bristled lobby broom is great for dry areas and sweeping in between narrow spaces in production lines.
PRICE
$47.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-13/32 in |
| Depth | 9-39/64 in |
| Height | 6-29/32 in |
| Weight | 0.7 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Color | Yellow |
| Manufacturers Part Number | 31046 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |