Features:
- Industrial packaging tape
- Good aging in sunlight or fluorescent lighting
- Designed for utility type applications on light to medium-weight boxes
- Tensile strength 25 pounds per inch of width
- Clear polypropylene with acrylic adhesive
Weights & Dimensions
| Length | 110 yd |
| Width | 2 in |
| Thickness | 2.05 mil |
| Tensile Strength | 25 |
| Core Size | 3 in |
Product Details
| Type | Acrylic Tape |
| Color | Clear |
| Series | 311+ |
| Application Temperature Range | 20-80 °F |
| Tape Duty | Regular |
| Material | Polypropylene |
| Description | Acrylic Carton Sealing Tape |
| Package Quantity | 36 |
| Manufacturers Part Number | T902311 |
| Percent Elongation | 125 |
| Brand | Scotch |