Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3171707

MPN #: T901372

Scotch® 372 Carton Sealing Tape, 2" x 55 Yds., 2.2 Mil, Clear - Pkg Qty 36

Product Description
Super strong polypropylene 3M™ 372 carton sealing tape for cost-effective, repetitive, volume packaging.

Features:
  • High performance packaging tape for demanding packaging applications
  • Moisture, splitting and tear resistant
  • Adheres instantly to most surfaces including cartons containing various levels of recycled content
  • Reliable closures every time
  • Polypropylene backing with synthetic rubber resin adhesive


PRICE
$432.00  Sold in packages of 36 / $12.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
432.00
Buy 2 pkgs - 5 pkgs
414.00Save $18.00 (4%)
Buy 6+ pkgs
405.00Save $27.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness2.2 mil
Tensile Strength52
Core Size3 in

Product Details

TypeCarton Sealing Tape
ColorClear
Series372
Application Temperature Range32-80 °F
Tape DutyMedium
MaterialPolypropylene
DescriptionCarton Sealing Tape
Package Quantity36
Manufacturers Part NumberT901372
Percent Elongation160
BrandScotch