Scotch® 800 Prescription Label Tape, 1"W x 72 Yds., 2.5 Mil, Clear - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Designed for protection and enhancement of prescription labels Guards labels against abrasion, moisture, and smudging Resists fading and degradation from sunlight exposure and long storage Easy unwind and dispensability Very clear Acetate film Acrylic adhesive Highly transparent UV-resistant Bulk and boxed
PRICE
$352.80 Sold in packages of 36 / $9.80 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 yd |
| Width | 1 in |
| Thickness | 2.5 mil |
| Core Size | 3 in |
Product Details
| Type | Prescription Label Tape |
| Color | Clear |
| Series | 800 |
| Material | Acetate |
| Package Quantity | 36 |
| Description | Prescription Label Tape |
| Manufacturers Part Number | 7000125153 |
| Percent Elongation | 15 |
| Brand | Scotch |