Features:
- Basket Drain
- 1-1/2" Ips
Weights & Dimensions
| Length | 4-7/8 in |
| Width | 4-13/16 in |
| Height | 2-1/2 in |
| Pipe Size | 1-1/2 in |
| Diameter | 3-1/3 in |
Product Details
| Type | Basket Drain |
| Material | Stainless Steel |
| Description | Basket Drain |
| Color | Silver |
| Manufacturers Part Number | K-6 |
| For Use With | K-310 |
| Brand | Advance Tabco |