Houzer 190-4200 2" Stainless Steel Basket Strainer
Write a Review
|
Questions & Answers (0)
Product Description
The Houzer 190-4200 2 in. Basket Strainer is made with stainless steel basket assembly with plastic housing. This junior strainer fits all bar sink that has 2 in. drain opening and comes with a 1-year limited warranty and meets ASME A112.19.3-2000, UPC.
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Includes | Stainless Steel Basket Assembly w/ Plastic Housing |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Stainless Steel Basket Strainer |
| Manufacturers Part Number | 190-4200 |
| Brand | Houzer |