Sellstrom® 312 Premium Replacement Face Shield Window, 9-3/4"L x 20"W x 1/16" Thick, Green
Write a Review
|
Questions & Answers (0)
Product Description
312 Series Premium Arc Flash Rated Molded Polycarbonate face shield windows are designed for use with Sellstrom®. 301 Series and universal pin mount crowns. The molded window provides optimum clarity with no distortion and panoramic vision. Specially formulated window incorporates a light green tinted window that allows 55% light transmittance and true color optics. These true color optics allow the operator to see all colors perfectly. This is critical when working around color coded wiring in electrical applications. Use With: Universal hole pattern enables these windows to fit in a wide variety of face shields and Sellstrom® 301 Series crowns. Measures: Window dimensions measure; 8" x 16" x .040". Material: Clear molded acetate window with anti-fog coating. Certified: Meets ANSI Z87.1+ High-Impact standard.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-3/4 |
| Width | 20 in |
| Visor Height | 9-3/4 |
| Visor Width | 20 |
| Thickness | 1/16 in |
| Visor Thickness | 1/16 |
Product Details
| Type | Face Shield Window |
| Color | Green |
| Series | 312 |
| For Use With | Sellstrom® S31223, 31224 |
| Material | Polycarbonate |
| Description | Face Shield Window |
| Package Quantity | 1 |
| Manufacturers Part Number | S31222 |
| Visor Color Family | Green |
| Visor Material | Polycarbonate |
| Visor Coating | Uncoated |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + High Impact |