Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fibre-Metal

Model # :WBB2453141

MPN #: 4199IRUV5

Honeywell Fibre-Metal® Green Shade 5 Propionate Ext. View Faceshield, 9-3/4" X 19" X .06"T

Product Description
Fibre-Metal faceshield windows are injection molded from propionate: which is superior to other window materials in every significant performance characteristic. They are preformed at the factory to the exact curve of our crown protectors for easy installation: an exact fit and a perfect seal against dust: dirt and debris. All High Performance windows are 0.060" thick for an extra margin of protection: yet they cost no more than ordinary 0.040" thick windows.

Features & Benefits:
  • Available in three sizes: in clear: special tints: shades 3: 5 and 8 (4178 only).
  • High Performance windows provide a degree of protection and a price point for every application and budget.
  • All windows meet ANSI Z87.1+ standard for eye and face protection and tested by Honeywell to meet the requirements of the CSA Z94.3 standard.
PRICE
$34.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8 in
Width11 in
Height9 in
Visor Height9-3/4"
Visor Width19"
Visor Thickness0.06"

Product Details

TypeFaceshield Window
ColorShade 5 IR
For Use WithF400, F500, FH-66 Series
MaterialPropionate
DescriptionReplacement Visor
Package Quantity1
Manufacturers Part Number4199IRUV5
Visor Color FamilyShade 5 IR
Hazard Risk Category (HRC)0
Visor MaterialPropionate
Visor CoatingUnocated
BrandFibre-Metal

Compliance & Certifications

CertificationsANSI Z87.1+ and CSA Z94.3